Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

88A-109-01 https://www.bdiexpress.com/medias/INDAOPVALVEX-88A100-P-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2NnxpbWFnZS9qcGVnfGFHUTFMMmd4TlM4eE1EazBPVEkyTXpBek1qTTFNQzlKVGtSQlQxQldRVXhXUlZoZk9EaEJNVEF3WDFCZk16QXdlRE13TUM1cWNHY3xmZjY3YjYyNDFkMjViMzM3Mzg0ODNlNDM1MDdmZjBmYjEyNzk3YWM0NWI2YzU4ODM1NDRmM2I2NDFlYzhhYTNm
27878839 Hydraulic and Pneumatic Valves 

APOLLO VALVES APOLLO VALVES

88A-109-01

Description

88A-109-01 BALL VALVE, CARBON STEEL 2-1/2" NON-LOCKING (SMARTCATALOG)

Ball Valve; 2-1/2" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; -50 To 500 Deg F; PTFE; Carbon Steel

Part #

88A-109-01

BDI #
27878839

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1612.49 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,612.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
APOLLO VALVES
Minimum Buy Quantity
1
EAN
670750908965
Weight / US pound
27
Product Group - BDI
F02352
Valve Type
Ball
Port Type
2-1/2" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-50 To 500 Deg F
Seal Type
PTFE
Body Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
27
Long Description
Ball Valve; 2-1/2" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; -50 To 500 Deg F; PTFE; Carbon Steel
Overall Length
11.92 Inch | 302.768 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh