https://www.bdiexpress.com/medias/INDMDAVALVEX-940-8-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNU1TOHhNRFl3TlRrM016STNORFkxTkM5SlRrUk5SRUZXUVV4V1JWaGZPVFF3WHpoZlFsSlRYek13TUhnek1EQXVhbkJufDg2MjVkZGQ1ZjhhNzBlZjMwODA5ZmUzMDVjM2NmMmQ5MzM4OTMzZjU5ZjY1MjU5MTgxMGEzZjkxNTU5NGM0NzA
https://www.bdiexpress.com/medias/INDMDAVALVEX-940-8-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNU1TOHhNRFl3TlRrM016STNORFkxTkM5SlRrUk5SRUZXUVV4V1JWaGZPVFF3WHpoZlFsSlRYek13TUhnek1EQXVhbkJufDg2MjVkZGQ1ZjhhNzBlZjMwODA5ZmUzMDVjM2NmMmQ5MzM4OTMzZjU5ZjY1MjU5MTgxMGEzZjkxNTU5NGM0NzA
MIDLAND METAL
MIDLAND METAL
940-801
MIDLAND METAL MIDLAND METAL
Description
940-801 SPEED CONTROL VALVE ; 1/4"
Flow Control Valve; 1/4" MNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; 300 PSI; 35 To 300 Deg F; Brass
Part #
940801
BDI #
21447773
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/940-801/p/21447773
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.03
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/4" MNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
35 To 300 Deg F
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
940-801
Manufacturer Internal Number
940801
Weight / LBS
0.06
Long Description
Flow Control Valve; 1/4" MNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; 300 PSI; 35 To 300 Deg F; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

