MIDLAND METAL
MIDLAND METAL
943-200
MIDLAND METAL MIDLAND METAL
Description
943-200 BALL VALVE ; 150 TO 600PSI
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 600 PSI | WSP 150 PSI; -40 To 248 Deg F; Teflon Seal; Brass
Part #
943200
BDI #
21447776

Details
22.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/943-200/p/21447776
Your Price
$ 22.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.16
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 600 PSI | WSP 150 PSI
Operating Pressure Range
WOG 0 To 600 PSI | WSP 0 To 150 PSI
Operating Temperature Range
-40 To 248 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
Solid Chrome Plated | Yellow Vinyl Insulator On Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Manufacturer Item Number
943-200
Manufacturer Internal Number
943200
Weight / LBS
0.36
Long Description
Ball Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; WOG 600 PSI | WSP 150 PSI; -40 To 248 Deg F; Teflon Seal; Brass
Overall Length
4.41 Inch | 112.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh