https://www.bdiexpress.com/medias/INDAROVALVEX-A211SS-012-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MnxpbWFnZS9qcGVnfGFEVTBMMmd5TkM4eE1Ea3pNamsxTmpNNU56VTVPQzlKVGtSQlVrOVdRVXhXUlZoZlFUSXhNVk5UWHpBeE1sOHpNREI0TXpBd0xtcHdad3w3NmE5MzAxODQ4MTU3ZDY3NzJiNjI5MTA4NWJiN2E5NzQ4M2E0ZDY1NDBhMGE2ODFhYTA5Njg3OTUyZjQ5Nzk0
https://www.bdiexpress.com/medias/INDAROVALVEX-A211SS-012-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MnxpbWFnZS9qcGVnfGFEVTBMMmd5TkM4eE1Ea3pNamsxTmpNNU56VTVPQzlKVGtSQlVrOVdRVXhXUlZoZlFUSXhNVk5UWHpBeE1sOHpNREI0TXpBd0xtcHdad3w3NmE5MzAxODQ4MTU3ZDY3NzJiNjI5MTA4NWJiN2E5NzQ4M2E0ZDY1NDBhMGE2ODFhYTA5Njg3OTUyZjQ5Nzk0
ARO CORP
ARO CORP
A211SS-120-A
ARO CORP ARO CORP
Description
A211SS-120-A SOLENOID AIR CONTROL VALVE ; 81582843 1/8" 120VAC 4.8W 50-150PSI
Solenoid Valve; 1/8" NPFT; 5 Port - 4 Way; 2 Position; Solenoid/Spring Return; 120 VAC; Pneumatic; 150 PSI; 0 To 180 Deg F; Zinc
Part #
81582843
BDI #
18489286
Details
197.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/A211SS-120-A/p/18489286
Your Price
$ 197.76 / each
$ 198.00 / each BDIExpress
$ 198.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.359
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" NPFT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
Vacuum To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Alpha Series | Urethane Spool | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/8" NPFT; 5 Port - 4 Way; 2 Position; Solenoid/Spring Return; 120 VAC; Pneumatic; 150 PSI; 0 To 180 Deg F; Zinc
Overall Length
3.453 Inch | 87.7 Millimeter
Overall Height
3.252 Inch | 82.6 Millimeter
Overall Width
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

