Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A212PS https://www.bdiexpress.com/medias/INDAROVALVEX-A212PS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk0M3xpbWFnZS9qcGVnfGFEQXdMMmc0TWk4eE1EYzJPRE0xTURBNE5URTFNQzlKVGtSQlVrOVdRVXhXUlZoZlFUSXhNbEJUWHpNd01IZ3pNREF1YW5CbnxkNjc0MzU1ODFlNGVkODQ0NzkzZTc1NGNiNjQzNzJjNzE2ZmQ0YjBmOGJhYmFkYmNlNGZmN2M2ZGJlMjAwZjFh
21429514 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

A212PS

Description

A212PS PNEUMATIC SOLENOID VALVE ; 81322232 1/4"

Spool Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Pilot | Spring Return; 150 PSI; 0 To 180 Deg F; Zinc

Part #

81322232

BDI #
21429514

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

130.81 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 130.81 / each
$ 131.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.064
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Urethane Spool
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
A212PS
Long Description
Spool Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; Pneumatic; Pilot | Spring Return; 150 PSI; 0 To 180 Deg F; Zinc
Overall Length
2.938 Inch | 74.625 Millimeter
Overall Height
1.813 Inch | 46.05 Millimeter
Overall Width
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh