ARO CORP
ARO CORP
A212SS-000-N
ARO CORP ARO CORP
Description
A212SS-000-N SOLENOID AIR CONTROL VALVE ; 81322257 1/4" 50-150PSI 4-WAY 2POS
Spool Valve; 1/4" NPTF Port; 5 Port | 4 way; 2 Position; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum
Part #
81322257
BDI #
18487812
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/A212SS-000-N/p/18487812
Your Price
$ 151.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.44
Product Group - BDI
A03142
Valve Type
Spool | Solenoid
Port Type
1/4" NPTF
Number of Ports/Way
5 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
50 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Spool Valve; 1/4" NPTF Port; 5 Port | 4 way; 2 Position; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Buna-N Seal; Aluminum
Overall Height
3.25 Inch | 82.55 Millimeter
Overall Length
2.938 Inch | 74.625 Millimeter
Overall Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



