Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A212SS-024-B https://www.bdiexpress.com/medias/INDAROVALVEX-A211SS-012-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MnxpbWFnZS9qcGVnfGFEVTBMMmd5TkM4eE1Ea3pNamsxTmpNNU56VTVPQzlKVGtSQlVrOVdRVXhXUlZoZlFUSXhNVk5UWHpBeE1sOHpNREI0TXpBd0xtcHdad3w3NmE5MzAxODQ4MTU3ZDY3NzJiNjI5MTA4NWJiN2E5NzQ4M2E0ZDY1NDBhMGE2ODFhYTA5Njg3OTUyZjQ5Nzk0
18487815 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

A212SS-024-B

Description

A212SS-024-B ; VALVE ALPHA SERIES

Solenoid Valve; 1/4" NPFT; 5 Port - 4 Way; 2 Position; Solenoid/Spring Return; 24 VAC/VDC; Pneumatic; 150 PSI; 0 To 180 Deg F; Zinc

Part #

A212SS-024-B

BDI #
18487815

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" NPFT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VAC/VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
Vacuum To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
Alpha Series | Urethane Spool | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/4" NPFT; 5 Port - 4 Way; 2 Position; Solenoid/Spring Return; 24 VAC/VDC; Pneumatic; 150 PSI; 0 To 180 Deg F; Zinc
Overall Width
1.937 Inch | 49.2 Millimeter
Overall Height
3.252 Inch | 82.6 Millimeter
Overall Length
3.453 Inch | 87.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh