https://www.bdiexpress.com/medias/INDAROVALVEX-A212SS-024-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFHSTNMMmc0TXk4eE1EYzNNREl6TWpRM05UWTNPQzlKVGtSQlVrOVdRVXhXUlZoZlFUSXhNbE5UWHpBeU5GOUJYek13TUhnek1EQXVhbkJufGYxYWUwODcxYjk2NmM0MTM2MzRkMGU0YTg4OTEwNTY0NmI0YTU3MDIzMTIxZjIzNzJlYmU3ZmQyMzY0ZWNiMTg
https://www.bdiexpress.com/medias/INDAROVALVEX-A212SS-024-A-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFHSTNMMmc0TXk4eE1EYzNNREl6TWpRM05UWTNPQzlKVGtSQlVrOVdRVXhXUlZoZlFUSXhNbE5UWHpBeU5GOUJYek13TUhnek1EQXVhbkJufGYxYWUwODcxYjk2NmM0MTM2MzRkMGU0YTg4OTEwNTY0NmI0YTU3MDIzMTIxZjIzNzJlYmU3ZmQyMzY0ZWNiMTg
ARO CORP
ARO CORP
A212SS-120-A
ARO CORP ARO CORP
Description
A212SS-120-A SOLENOID AIR VALVE ; 81322273 1/4" PNEU SOLENOID VLV
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Zinc
Part #
81322273
BDI #
18487818
Details
196.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/A212SS-120-A/p/18487818
Your Price
$ 196.73 / each
$ 197.00 / each BDIExpress
$ 197.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.498
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
120/50-60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Body Material
Zinc
Inch - Metric
Inch
Other Features
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Manufacturer Item Number
A212SS-120-A
Weight / LBS
0.79
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 120/50-60 VAC; Pneumatic; Solenoid | Spring Return; 150 PSI; 0 To 180 Deg F; Zinc
Overall Length
3.453 Inch | 87.706 Millimeter
Overall Height
3.25 Inch | 82.55 Millimeter
Overall Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

