https://www.bdiexpress.com/medias/INDSMCVALVEX-AP3700-2P-MV-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFEQTRMMmhtT0M4eE1EazFOemM0TXprNU1ETXdNaTlKVGtSVFRVTldRVXhXUlZoZlFWQXpOekF3WHpKUVgwMVdYMFpXWHpNd01IZ3pNREF1YW5Cbnw5MTQ2MDhjNjY2YTAyZDA1MDhjZDBhYzE3NDIwNjRiNzc0ZmQ2NzYyNGQzOGM1NWNmZjU5NjkyZWY5YTkyZTBk
https://www.bdiexpress.com/medias/INDSMCVALVEX-AP3700-2P-MV-FV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0M3xpbWFnZS9qcGVnfGFEQTRMMmhtT0M4eE1EazFOemM0TXprNU1ETXdNaTlKVGtSVFRVTldRVXhXUlZoZlFWQXpOekF3WHpKUVgwMVdYMFpXWHpNd01IZ3pNREF1YW5Cbnw5MTQ2MDhjNjY2YTAyZDA1MDhjZDBhYzE3NDIwNjRiNzc0ZmQ2NzYyNGQzOGM1NWNmZjU5NjkyZWY5YTkyZTBk
SMC
SMC
AP3700SM MV12 FV12 00
SMC SMC
Description
AP3700SM MV12 FV12 00 ; SPRINGLESS DIAPHRAGM VALVE
Diaphragm Valve; 3/4" Male Face Seal | 3/4" Female Face Seal; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 250 PSI; 14 To 160 Deg F; Stainless Steel
Part #
AP3700SM MV12 FV12 00
BDI #
25478299
Details
2042.49
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AP3700SM-MV12-FV12-00/p/25478299
Your Price
$ 2,042.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
3/4" Male Face Seal | 3/4" Female Face Seal
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
Vacuum To 250 PSI
Operating Temperature Range
14 To 160 Deg F
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
2.8 Cv Factor | UHP Gas Fluid | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcworld.com
Weight / LBS
3.4
Long Description
Diaphragm Valve; 3/4" Male Face Seal | 3/4" Female Face Seal; 2 Port | 2 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 250 PSI; 14 To 160 Deg F; Stainless Steel
Overall Length
6.402 Inch | 162.6 Millimeter
Overall Height
5 Inch | 127 Millimeter
Overall Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


