

SMC
SMC
AVL3000-N03P-5DZM
SMC SMC
Description
AVL3000-N03P-5DZM
Relief Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Part #
AVL3000-N03P-5DZM
BDI #
17850270

Details
407.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AVL3000-N03P-5DZM/p/17850270
Your Price
$ 407.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.001
Product Group - BDI
F02352
Valve Type
Relief | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
30 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Lockout | DIN Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Relief Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.20462
Long Description
Relief Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
3.819 Inch | 97 Millimeter
Overall Height
5.984 Inch | 152 Millimeter
Overall Length
3.484 Inch | 88.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh