NORGREN
NORGREN
C00GF0600
NORGREN NORGREN
Description
NORGREN C00GF0600
Flow Control Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; 32 To 140 Deg F; NBR Seal; Plastic
Part #
C00GF0600
BDI #
682080
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/C00GF0600/p/682080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
NBR
Body Material
Plastic
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.regalrexnord.com
Long Description
Flow Control Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; 32 To 140 Deg F; NBR Seal; Plastic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh