Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D1VW001CNYC4 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128920-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDF8aW1hZ2UvanBlZ3xhR1V6TDJobU15OHhNREUwTVRjM016ZzFOamM1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnNU1qQmZNekF3V0RNd01DNXFjR2N8OWI0NTI4ZDIwOGMwMGQwZmZlYmE3NGJkMzJhZjk4NzQ5NThmNjUyZjNmYjU4ZThmZjYwNDRkYTRjZjc1ZjkzMw
25124756 Hydraulic and Pneumatic Valves 

PARKER PARKER

D1VW001CNYC4

Description

D1VW001CNYC4 HYD VALVE ; SOLENOID VALVE DOUBLE COIL 120V

Solenoid Valve; Double Solenoid; 4 Port; 4 Way; 3 Position Spring Centered; 110/120VAC at 50/60HZ Voltage; Lead Wire Conduit Box; NBR Seal; Hydraulic Oil Fluid; 350Bar Maximum Operating Pressure; Directional Control

Part #

D1VW001CNYC4

BDI #
25124756

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1009.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,009.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.586
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.parker.com
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 4 Port; 4 Way; 3 Position Spring Centered; 110/120VAC at 50/60HZ Voltage; Lead Wire Conduit Box; NBR Seal; Hydraulic Oil Fluid; 350Bar Maximum Operating Pressure; Directional Control
Long Description
Solenoid Valve; Double Solenoid; 4 Port; 4 Way; 3 Position Spring Centered; 110/120VAC at 50/60HZ Voltage; Lead Wire Conduit Box; NBR Seal; Hydraulic Oil Fluid; 350Bar Maximum Operating Pressure; Directional Control