https://www.bdiexpress.com/medias/INDNACVALVEX-DSS-G04-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTF8aW1hZ2UvanBlZ3xhRE5tTDJnMk15OHhNRGM1TnpJeE5EVTJORE00TWk5SlRrUk9RVU5XUVV4V1JWaGZSRk5UWDBjd05GOUJYek13TUhnek1EQXVhbkJufDVlY2U2ZWRmYzRjNzQ5ZjI3M2M0MDM0ZmFhN2Y1Yjc0MmEwY2JhOGE2NGQ1ZDQ5MTUxNjg3YzU0MzFkZDY2NTk
https://www.bdiexpress.com/medias/INDNACVALVEX-DSS-G04-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMTF8aW1hZ2UvanBlZ3xhRE5tTDJnMk15OHhNRGM1TnpJeE5EVTJORE00TWk5SlRrUk9RVU5XUVV4V1JWaGZSRk5UWDBjd05GOUJYek13TUhnek1EQXVhbkJufDVlY2U2ZWRmYzRjNzQ5ZjI3M2M0MDM0ZmFhN2Y1Yjc0MmEwY2JhOGE2NGQ1ZDQ5MTUxNjg3YzU0MzFkZDY2NTk
NACHI FLUID POWER
NACHI FLUID POWER
DSS-G04-A3X-AR-D2-E23
NACHI FLUID POWER NACHI FLUID POWER
Description
DSS-G04-A3X-AR-D2-E23 CONTROL VALVE ; PILOT OPERATED SINGLE SOLENOID
Solenoid Pilot Valve; 1/2" Port; 4 Port - 4 Way; 2 Position; 24 VDC; Hydraulic; Spring/Solenoid - Air Pilot Return; 5075 PSI; -4 To 158 Deg F; NBR Seal
Part #
DSS-G04-A3X-AR-D2-E23
BDI #
27954495
Details
777.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/DSS-G04-A3X-AR-D2-E23/p/27954495
Your Price
$ 777.65 / each
$ 778.00 / each BDIExpress
$ 778.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
1/2"
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
5075 PSI
Operating Pressure Range
0 To 5075 PSI
Operating Temperature Range
-4 To 158 Deg F
Seal Type
NBR
Inch - Metric
Inch
Other Features
Gasket Mounting | Central Terminal Box | Transition Flow Path Closed | Internal Drain | Indicator Light | Ambient Temperature -4 To 122 Deg F
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.nachiamerica.com
Weight / LBS
19.2
Long Description
Solenoid Pilot Valve; 1/2" Port; 4 Port - 4 Way; 2 Position; 24 VDC; Hydraulic; Spring/Solenoid - Air Pilot Return; 5075 PSI; -4 To 158 Deg F; NBR Seal
Overall Length
8.307 Inch | 211 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Overall Width
3.583 Inch | 91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

