https://www.bdiexpress.com/medias/INDDYQVALVEX-E2S-DE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2N3xpbWFnZS9qcGVnfGFEUXlMMmc1TkM4eE1EazFNRE0yTmpnNE56azJOaTlKVGtSRVdWRldRVXhXUlZoZlJUSlRYMFJGWDFOVFh6TXdNSGd6TURBdWFuQm58ZWFjNTU4NjRmMGE4NzcyOTcyMzBkYzQzODY3YWE3ZTJjMWZlMTJhNGVmODBmZjk1NmEwZmNmOWM3Yjk4OGY0MQ
https://www.bdiexpress.com/medias/INDDYQVALVEX-E2S-DE-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2N3xpbWFnZS9qcGVnfGFEUXlMMmc1TkM4eE1EazFNRE0yTmpnNE56azJOaTlKVGtSRVdWRldRVXhXUlZoZlJUSlRYMFJGWDFOVFh6TXdNSGd6TURBdWFuQm58ZWFjNTU4NjRmMGE4NzcyOTcyMzBkYzQzODY3YWE3ZTJjMWZlMTJhNGVmODBmZjk1NmEwZmNmOWM3Yjk4OGY0MQ
DYNAQUIP
DYNAQUIP
E2S25AJE21H
DYNAQUIP DYNAQUIP
Description
E2S25AJE21H BALL VALVE ; 2PC 1" FNPT SS 12/24VAC/VDC ACTUTR
Ball Valve; 1" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 12 To 24 VAC/VDC; Hydraulic | Pneumatic; 1000 PSI; -4 To 392 Deg F; PTFE | Viton; Stainless Steel
Part #
E2S25AJE21H
BDI #
24617746
Details
1495.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E2S25AJE21H/p/24617746
Your Price
$ 1,495.56 / each
$ 1,496.00 / each BDIExpress
$ 1,496.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.809
EAN
0649848066160
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
12 To 24 VAC/VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-4 To 392 Deg F
Seal Type
PTFE | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Full Port | 2-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
6.2
Long Description
Ball Valve; 1" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 12 To 24 VAC/VDC; Hydraulic | Pneumatic; 1000 PSI; -4 To 392 Deg F; PTFE | Viton; Stainless Steel
Overall Length
5.66 Inch | 143.764 Millimeter
Overall Width
4.24 Inch | 107.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

