https://www.bdiexpress.com/medias/INDDYQVALVEX-E2S-MA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4NnxpbWFnZS9qcGVnfGFHRXpMMmc1Wmk4eE1EazFNRE0yT0RZeU5EWTNNQzlKVGtSRVdWRldRVXhXUlZoZlJUSlRYMDFCWDFOVFh6TXdNSGd6TURBdWFuQm58MGRjNzIyMWJjZTIyMzNlNTViOTVmMWJiZGU5NGJjNzgzNGYwY2U0MDViNGY2YjQxODBkZDhkNWU5YTI5NzgzMg
https://www.bdiexpress.com/medias/INDDYQVALVEX-E2S-MA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc4NnxpbWFnZS9qcGVnfGFHRXpMMmc1Wmk4eE1EazFNRE0yT0RZeU5EWTNNQzlKVGtSRVdWRldRVXhXUlZoZlJUSlRYMDFCWDFOVFh6TXdNSGd6TURBdWFuQm58MGRjNzIyMWJjZTIyMzNlNTViOTVmMWJiZGU5NGJjNzgzNGYwY2U0MDViNGY2YjQxODBkZDhkNWU5YTI5NzgzMg
DYNAQUIP
DYNAQUIP
E2S2AAJE02G
DYNAQUIP DYNAQUIP
Description
E2S2AAJE02G BALL VALVE ; 2PC 3" FNPT SS 460VAC 3PH ACTUTR
Ball Valve; 3" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 460 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 To 392 Deg F; PTFE | Viton; Stainless Steel
Part #
E2S2AAJE02G
BDI #
24617794
Details
7547.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E2S2AAJE02G/p/24617794
Your Price
$ 7,547.84 / each
$ 7,548.00 / each BDIExpress
$ 7,548.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
17.191
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
460 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-4 To 392 Deg F
Seal Type
PTFE | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
Full Port | Three Phase | 2-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
37.9
Long Description
Ball Valve; 3" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 460 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 To 392 Deg F; PTFE | Viton; Stainless Steel
Overall Width
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

