https://www.bdiexpress.com/medias/INDDYQVALVEX-E3C-DE-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2M3xpbWFnZS9qcGVnfGFHRTVMMmcwT1M4eE1EazFNRE0yT1RBNE16UXlNaTlKVGtSRVdWRldRVXhXUlZoZlJUTkRYMFJGWDBOVFh6TXdNSGd6TURBdWFuQm58YzNiNWVlOGY5OTQ0MWFmZTBiZWVkOWUwM2U5NzJmMmI2ZjFmOWIzMjdjZTFmNWNkY2FhZjAxODM4OTIyZmYwNg
https://www.bdiexpress.com/medias/INDDYQVALVEX-E3C-DE-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk2M3xpbWFnZS9qcGVnfGFHRTVMMmcwT1M4eE1EazFNRE0yT1RBNE16UXlNaTlKVGtSRVdWRldRVXhXUlZoZlJUTkRYMFJGWDBOVFh6TXdNSGd6TURBdWFuQm58YzNiNWVlOGY5OTQ0MWFmZTBiZWVkOWUwM2U5NzJmMmI2ZjFmOWIzMjdjZTFmNWNkY2FhZjAxODM4OTIyZmYwNg
DYNAQUIP
DYNAQUIP
E3C22AJE23H
DYNAQUIP DYNAQUIP
Description
E3C22AJE23H BALL VALVE ; 3PC 3/8" FNPT CS 12/24VAC/VDC ACTUTR
Ball Valve; 3/8" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 12 To 24 VAC/VDC; Hydraulic | Pneumatic; 1000 PSI; -4 To 200 Deg F; PTFE | Viton; Carbon Steel
Part #
E3C22AJE23H
BDI #
24617806
Details
1265.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E3C22AJE23H/p/24617806
Your Price
$ 1,265.87 / each
$ 1,266.00 / each BDIExpress
$ 1,266.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.404
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Electrical Actuator
Voltage
12 To 24 VAC/VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-4 To 200 Deg F
Seal Type
PTFE | Viton
Body Material
Carbon Steel
Inch - Metric
Inch
Other Features
16 Cv Factor | Full Port | 3-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
5.3
Long Description
Ball Valve; 3/8" FNPT; 2 Port - 2 Way; 2 Position; Electrical Actuator; 12 To 24 VAC/VDC; Hydraulic | Pneumatic; 1000 PSI; -4 To 200 Deg F; PTFE | Viton; Carbon Steel
Overall Length
5.66 Inch | 143.764 Millimeter
Overall Width
4.24 Inch | 107.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

