Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE8210P094VDC12-24/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8210P093-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NzF8aW1hZ2UvanBlZ3xhRFprTDJobE5pOHhNRGd3Tnprd016Z3hNelkyTWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09UTmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1YThlMDJiN2NlNmUwNGQwNDk5Nzc0YjM3MjMwYWI5NjcwMzg4ODM5NDViN2VkYjBkMmMxODQxNjFhNjRkNzM5
20699780 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

EE8210P094VDC12-24/DC

Description

EE8210P094VDC12-24/DC SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 1.2/HW

Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; 150 PSI; 32 To 180 Deg F; Viton Seal; Brass

Part #

EE8210P094V12-24/DC

BDI #
20699780

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

709.8451 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 709.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Water Fluid | Class I | Division 2 General Purpose | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; 150 PSI; 32 To 180 Deg F; Viton Seal; Brass
Overall Width
2.75 Inch | 69.85 Millimeter
Overall Length
4.174 Inch | 106.02 Millimeter
Overall Height
3.802 Inch | 96.571 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh