https://www.bdiexpress.com/medias/INDASVVALVEX-8210G003-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR0l4TDJneU9DOHhNRGd3TkRrd01ERXdNakUzTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ETmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NjUzZjc2Y2RhMGU2NjkwZjZhOGJmNzIwOGE4YjQ0NDNjOWQ0YTVjNzk0OGI5NzVkYzBhZTNmZmE5YzE4ZDk1ZQ
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G003-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR0l4TDJneU9DOHhNRGd3TkRrd01ERXdNakUzTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ETmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NjUzZjc2Y2RhMGU2NjkwZjZhOGJmNzIwOGE4YjQ0NDNjOWQ0YTVjNzk0OGI5NzVkYzBhZTNmZmE5YzE4ZDk1ZQ
ASCO VALVE
ASCO VALVE
EF8210G003AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
EF8210G003AC120/60 110/50D SOL VALVE ; 3/4" FNPT 2P-2W 2POS HYD-PNEU
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8210G003AC120/60,110/50D
BDI #
20700212
Details
630.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8210G003AC120-60-110-50D/p/20700212
Your Price
$ 630.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 5 To 250 PSI | Light Oil 5 To 100 PSI | Water 5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6.5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
3.4
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 250 PSI | Light Oil 100 PSI | Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.16 Inch | 105.664 Millimeter
Overall Width
2.75 Inch | 69.85 Millimeter
Overall Length
5.11 Inch | 129.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

