https://www.bdiexpress.com/medias/INDASVVALVEX-8308B040-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNjZ8aW1hZ2UvanBlZ3xhRGRpTDJoaU55OHhNRGd3TkRZek1UWTJOamN4T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE13T0VJd05EQmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NTFlOWM5YzMxZmFlY2UzYWQ2ZmE2YzM0NGYzY2RjNTI4MjgzYWY2NWUxMjhkZmFiZDQ5MjViNzQ4NzhiMmIxMg
https://www.bdiexpress.com/medias/INDASVVALVEX-8308B040-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMzNjZ8aW1hZ2UvanBlZ3xhRGRpTDJoaU55OHhNRGd3TkRZek1UWTJOamN4T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE13T0VJd05EQmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58NTFlOWM5YzMxZmFlY2UzYWQ2ZmE2YzM0NGYzY2RjNTI4MjgzYWY2NWUxMjhkZmFiZDQ5MjViNzQ4NzhiMmIxMg
ASCO VALVE
ASCO VALVE
EF8308B040CSADC110/DC
ASCO VALVE ASCO VALVE
Description
EF8308B040CSADC110/DC SOLENOID VALVE ; MANUAL RESET
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 110 VDC; Solenoid/Handle Return; 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8308B040CSADC110/DCD
BDI #
20701710
Details
3532.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8308B040CSADC110-DC/p/20701710
Your Price
$ 3,532.90 / each
$ 3,533.00 / each BDIExpress
$ 3,533.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Handle Return
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.38 Cv Factor | 11/64 Inch Orifice Size | Air - Inert Gas - Water Fluid | No Voltage Release | Explosion Proof | CSA Approved | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
9.52
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 110 VDC; Solenoid/Handle Return; 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
5.386 Inch | 136.804 Millimeter
Overall Length
5.78 Inch | 146.812 Millimeter
Overall Height
5.55 Inch | 140.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

