Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EF8320G200AC120/60 110/50D https://www.bdiexpress.com/medias/INDASVVALVEX-8320G200-EF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5NTN8aW1hZ2UvanBlZ3xhRFJrTDJnek5pOHhNRGd3TkRZek56Z3lOekV3TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeU1EQmZSVVpmTXpBd2VETXdNQzVxY0djfDdmZTQ2OWNhMWE3OGNkM2YxNDhkYWRhYmMyMDQzZTRlYTE5M2Y5YWFlNmRkZmViYThmMmM5OGRjY2FhNGI3NTY
21430161 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

EF8320G200AC120/60 110/50D

Description

EF8320G200AC120/60 110/50D SOLENOID VLVE ; 1/4" FNPT 3P-3W 2POS 110/120VAC

Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 100 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel

Part #

EF8320G200AC120/60,110/50D

BDI #
21430161

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

623.15 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 623.15 / each
$ 624.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.73
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | Lead Length 457 MM
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.6
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 100 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Overall Height
3.73 Inch | 94.742 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh