Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EFHT8345G001DC240/DCD https://www.bdiexpress.com/medias/INDASVVALVEX-8345G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyNzV8aW1hZ2UvanBlZ3xhREppTDJoa09DOHhNRGd3TWpNNU5qQXdORE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTlVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58ODczMjFlMjYzNTVhNGVkOWZjZmU2YWIzNmY0ZjMwMzhjYTJkNWYzMmQ3ZjJjNGM5YjEyNjYyMDQyZGJmZmU4ZA
24596346 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

EFHT8345G001DC240/DCD

Description

EFHT8345G001DC240/DCD SOL VLV ; 1/4"X1/16" 4WAY BRASS 11.6W

Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 240 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 100 PSI; 32 To 104 Deg F; Buna-N Seal; Brass

Part #

EFHT8345G001DC240/DCD

BDI #
24596346

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

962.1539 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 962.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.97
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
240 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
10 To 100 PSI
Operating Temperature Range
32 To 104 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" IN - 3/32" Exhaust Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Explosion Proof | High Temperature | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.14
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 240 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 100 PSI; 32 To 104 Deg F; Buna-N Seal; Brass
Overall Length
3.13 Inch | 79.5 Millimeter
Overall Width
2.06 Inch | 52.324 Millimeter
Overall Height
4.62 Inch | 117.348 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh