https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR1E1TDJoaFpDOHhNRGd3TkRnNU9ETXpNamN3TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MWQ4MTUzMDE2NzQ4ODczMGYwZDJhYzg0ZTVlNmUxNTUyNzRiZjE4ZTU3NDczYmQ2NWVkZDM1MzYxYjU2MmRlZA
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OTJ8aW1hZ2UvanBlZ3xhR1E1TDJoaFpDOHhNRGd3TkRnNU9ETXpNamN3TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MWQ4MTUzMDE2NzQ4ODczMGYwZDJhYzg0ZTVlNmUxNTUyNzRiZjE4ZTU3NDczYmQ2NWVkZDM1MzYxYjU2MmRlZA
ASCO VALVE
ASCO VALVE
EFX8210G002/13244AC550/60
ASCO VALVE ASCO VALVE
Description
EFX8210G002/13244AC550/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 6.1W
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 550/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 200 PSI/Light Oil 135 PSI/Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EFX8210G00213244AC550/60D
BDI #
20704192
Details
802.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EFX8210G002-13244AC550-60/p/20704192
Your Price
$ 802.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
550/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 5 To 200 PSI | Light Oil 5 To 135 PSI | Water 5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 550/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 200 PSI/Light Oil 135 PSI/Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.365 Inch | 85.471 Millimeter
Overall Height
3.36 Inch | 85.344 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

