PARKER
PARKER
F600S
PARKER PARKER
Description
F600S HYDRAULIC FLOW CONTROL VALVE ; 3/8" NPT 8GPM 5000PSI STL
Control Valve; 3/8"-18 FNPTF; Knurled Screw; 5000PSI Working Pressure; 8GPM Flow Rate; Steel Body; Standard Knob; Nitrile Seal; -40 to 250 Degree F Operating Temperature
Part #
F600S
BDI #
20083168

Details
124.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/F600S/p/20083168
Your Price
$ 124.63 / each
$ 125.00 / each BDIExpress
$ 125.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.318
Product Group - BDI
F02352
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.parker.com
Product Detail
Control Valve
Product Specification
3/8"-18 FNPTF; Knurled Screw; 5000PSI Working Pressure; 8GPM Flow Rate; Steel Body; Standard Knob; Nitrile Seal; -40 to 250 Degree F Operating Temperature
Long Description
Control Valve; 3/8"-18 FNPTF; Knurled Screw; 5000PSI Working Pressure; 8GPM Flow Rate; Steel Body; Standard Knob; Nitrile Seal; -40 to 250 Degree F Operating Temperature