WEATHERHEAD
WEATHERHEAD
FF90596-06
WEATHERHEAD WEATHERHEAD
Description
FF90596-06 BALL VALVE ; BRASS 3/8" 1000PSI
Ball Valve; 3/8" Compression Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 1000 PSI; -40 To 300 Deg F; Brass
Part #
FF90596-06
BDI #
23896998

Details
238.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FF90596-06/p/23896998
Your Price
$ 238.96 / each
$ 239.00 / each BDIExpress
$ 239.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
EAN
0639789284983
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/8" Compression
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-40 To 300 Deg F
Body Material
Brass
Inch - Metric
Inch
Other Features
Gas - Oil - Water Fluid | Bar Stock Body | Blow Out Proof Stem | Nickel Plated Ball | Viton and Buna-N Stem Seal | Metal Retainer Seal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.danfoss.com
Manufacturer Item Number
FF90596-06
Long Description
Ball Valve; 3/8" Compression Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Handle; 1000 PSI; -40 To 300 Deg F; Brass
Overall Height
2.59 Inch | 65.786 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh