Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FVEC3130NA11 https://www.bdiexpress.com/medias/INDFCOVALVEXX-EVEC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0OHxpbWFnZS9qcGVnfGFESTBMMmhpTVM4NU56TTROak0yTURBeE16RXdMbXB3Wnd8ZWM4MjBhNDgzYjRhNmMwZmI1ZjdhOWRhZjVjOTA5NDIzZjk4MzA3ZDg5ZDBjZGRiMWU2Y2FjZjUyMzc3NjlkMg
20782129 Hydraulic and Pneumatic Valves 

FABCO-AIR FABCO-AIR

FVEC3130NA11

Description

FVEC3130NA11 SOLENOID VALVE ; 3/8"T 4-WAY

Flow Control Valve; 3/8" NPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 41 To 140 Deg F; NBR Seal; Aluminum

Part #

FVEC3130NA11

BDI #
20782129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

92.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 92.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FABCO-AIR
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
3/8" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Standard Din Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.fabco-air.com
Weight / LBS
0.66139
Long Description
Flow Control Valve; 3/8" NPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 41 To 140 Deg F; NBR Seal; Aluminum
Overall Length
5.807 Inch | 147.5 Millimeter
Overall Height
2.744 Inch | 69.7 Millimeter
Overall Width
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh