https://www.bdiexpress.com/medias/INDFABVALVEX-FVEC2120-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxNHxpbWFnZS9qcGVnfGFHSTRMMmd4TkM4eE1EazJPRGczTWpVMU1EUXpNQzlKVGtSR1FVSldRVXhXUlZoZlJsWkZRekl4TWpCZk16QXdlRE13TUM1cWNHY3wzYTRmNmVjZjcwZDVmMTY3ZTM1MDhhZDFkOWUyNWQ1NzYwOTUyOTdlMWM2ZGMzZDY3MWI0MWRjYTMyYzJjNzA1
https://www.bdiexpress.com/medias/INDFABVALVEX-FVEC2120-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxNHxpbWFnZS9qcGVnfGFHSTRMMmd4TkM4eE1EazJPRGczTWpVMU1EUXpNQzlKVGtSR1FVSldRVXhXUlZoZlJsWkZRekl4TWpCZk16QXdlRE13TUM1cWNHY3wzYTRmNmVjZjcwZDVmMTY3ZTM1MDhhZDFkOWUyNWQ1NzYwOTUyOTdlMWM2ZGMzZDY3MWI0MWRjYTMyYzJjNzA1
FABCO-AIR
FABCO-AIR
FVEC3230ND24S
FABCO-AIR FABCO-AIR
Description
FVEC3230ND24S SOLENOID VALVE ; 3/8"T 4-WAY
Solenoid Valve; 3/8" FNPT; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 150 PSI; 41 To 140 Deg F; Aluminum
Part #
FVEC3230ND24S
BDI #
20782167
Details
158.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/FVEC3230ND24S/p/20782167
Your Price
$ 158.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
41 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.68 Cv Factor | Plug Connector with Lamp and Surge Suppressor DIN 43650 | Without Manifold
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://fabco-air.com
Weight / LBS
0.87083
Long Description
Solenoid Valve; 3/8" FNPT; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 150 PSI; 41 To 140 Deg F; Aluminum
Overall Width
1.063 Inch | 27 Millimeter
Overall Height
2.65 Inch | 67.3 Millimeter
Overall Length
8.386 Inch | 213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

