Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FVEC3330ND12L https://www.bdiexpress.com/medias/INDFABVALVEX-FVEC2120-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQxNHxpbWFnZS9qcGVnfGFHSTRMMmd4TkM4eE1EazJPRGczTWpVMU1EUXpNQzlKVGtSR1FVSldRVXhXUlZoZlJsWkZRekl4TWpCZk16QXdlRE13TUM1cWNHY3wzYTRmNmVjZjcwZDVmMTY3ZTM1MDhhZDFkOWUyNWQ1NzYwOTUyOTdlMWM2ZGMzZDY3MWI0MWRjYTMyYzJjNzA1
20782181 Hydraulic and Pneumatic Valves 

FABCO-AIR FABCO-AIR

FVEC3330ND12L

Description

FVEC3330ND12L SOLENOID VALVE ; 3/8"T 4-WAY

Solenoid Valve; 3/8" FNPT; 5 Port | 4 Way; 3 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Spring - Manual/Solenoid - Air Pilot - Spring - Manual Return; 150 PSI; 41 To 140 Deg F; Aluminum

Part #

FVEC3330ND12L

BDI #
20782181

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

171.4229 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 171.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FABCO-AIR
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring - Manual | Solenoid - Air Pilot - Spring - Manual Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
41 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.2 Cv Factor | Plug Connector with Lamp DIN 43650 | Without Manifold
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://fabco-air.com
Weight / LBS
1.03617
Long Description
Solenoid Valve; 3/8" FNPT; 5 Port | 4 Way; 3 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Spring - Manual/Solenoid - Air Pilot - Spring - Manual Return; 150 PSI; 41 To 140 Deg F; Aluminum
Overall Length
9.409 Inch | 239 Millimeter
Overall Height
2.744 Inch | 69.7 Millimeter
Overall Width
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh