Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G96110-0808 https://www.bdiexpress.com/medias/INDGATVALVEX-12FB-12FBBV-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyNHxpbWFnZS9qcGVnfGFESTBMMmcyTVM4NU5qYzFPVFF4TURnMU1qRTBMbXB3Wnd8ZDI3NGE1NGVmZTA4ODU0NGRmN2I0OTA4MDUxOGM4M2RmYjMzMjFiYTgzNmZhMDJjMGU2NGVjMDE0ZjNlZWYyYQ
1115906 Hydraulic and Pneumatic Valves 

GATES GATES

G96110-0808

Description

8FP-8FPBV BALL VALVE ; 1/2" HOSE X 1/2-14 THD NPTF 7350PSI

Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 7350 PSI

Part #

731700035

BDI #
1115906

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

121.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 121.54 / each
$ 122.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.66
EAN
0770075394624
Product Group - BDI
F02172
Valve Type
Ball
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
7350 PSI
Operating Pressure Range
0 To 7350 PSI
Inch - Metric
Inch
Other Features
Block Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8FP-8FPBV
Manufacturer Internal Number
731700035
Weight / LBS
1.45
Long Description
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 7350 PSI

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh