GATES
GATES
G96110-1616
GATES GATES
Description
16FP-16FPBV BALL VALVE
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 5145 PSI
Part #
731700055
BDI #
1096798
Details
266.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/G96110-1616/p/1096798
Your Price
$ 266.77 / each
$ 267.00 / each BDIExpress
$ 267.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.06
EAN
0770075405092
Product Group - BDI
F02172
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
5145 PSI
Operating Pressure Range
0 To 5145 PSI
Inch - Metric
Inch
Other Features
Block Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
16FP-16FPBV
Manufacturer Internal Number
731700055
Weight / LBS
4.55
Long Description
Ball Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 5145 PSI
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


