MIDLAND METAL
MIDLAND METAL
GE208SAE
MIDLAND METAL MIDLAND METAL
Description
GE208SAE BALL VALVE ; 3/4-16SAE 2WAY STL HI PRSR
Valve; 3/4" SAE Port; 2 Port - 2 Way; 2 Position; Hydraulic; Hand Lever; 7250 PSI; -22 To 212 Deg F; Steel
Part #
GE208SAE
BDI #
25987899

Details
122.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GE208SAE/p/25987899
Your Price
$ 122.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/4" SAE
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
7250 PSI
Operating Pressure Range
0 To 7250 PSI
Operating Temperature Range
-22 To 212 Deg F
Body Material
Steel
Inch - Metric
Inch
Other Features
Zinc Chromate Plated
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Weight / LBS
1.47
Long Description
Valve; 3/4" SAE Port; 2 Port - 2 Way; 2 Position; Hydraulic; Hand Lever; 7250 PSI; -22 To 212 Deg F; Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh