https://www.bdiexpress.com/medias/INDASVVALVEX-8320A182-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MTN8aW1hZ2UvanBlZ3xhRE5pTDJneVppOHhNRGd3TnpjNE1UTTFPVFkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVFeE9ESmZRbEpUWHpNd01IZ3pNREF1YW5CbnxjZjllNTlmMGJmYzAyMTk3MjMzYTEzYzYyNGNjODA5MzQyNjg2YWNlNWI4OTVmMWIxMjJmYzEzNGRkZjQ2ZTEx
https://www.bdiexpress.com/medias/INDASVVALVEX-8320A182-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MTN8aW1hZ2UvanBlZ3xhRE5pTDJneVppOHhNRGd3TnpjNE1UTTFPVFkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVFeE9ESmZRbEpUWHpNd01IZ3pNREF1YW5CbnxjZjllNTlmMGJmYzAyMTk3MjMzYTEzYzYyNGNjODA5MzQyNjg2YWNlNWI4OTVmMWIxMjJmYzEzNGRkZjQ2ZTEx
ASCO VALVE
ASCO VALVE
GS8320A182DC72/DC
ASCO VALVE ASCO VALVE
Description
GS8320A182DC72/DC SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 72 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 160 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
GS8320A182DC72/DC
BDI #
20705310
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/GS8320A182DC72-DC/p/20705310
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
72 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
160 PSI
Operating Pressure Range
0 To 160 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Grommet Strain Relief | In/Out Position | Grommet Strain Relief
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 72 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 160 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Height
3.74 Inch | 95 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

