Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HC8321G002DC125/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8321G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MTZ8aW1hZ2UvanBlZ3xhR0ZsTDJneE5DOHhNRGd3TnpFME5qVTBOVEU0TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TVVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnxhZjJhY2FiODE3MTRjOWRkNmYxYjE1ZmUyNGY2NzMyY2VhODBjOWFmOTU3MWI1ODc5NTAwZTJjOWRjODhhNGVl
20705636 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

HC8321G002DC125/DC

Description

HC8321G002DC125/DC SOLENOID VALVE ; 3/8"X9/32" 3NC BRASS 20.6W

Valve; Solenoid; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass

Part #

HC8321G002DC125/DCD

BDI #
20705636

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1116.8908 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,116.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Class H | Battery Charging Coil | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; Solenoid; 3/8" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 200 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Length
3.12 Inch | 79.25 Millimeter
Overall Width
2.907 Inch | 73.838 Millimeter
Overall Height
3.858 Inch | 98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh