https://www.bdiexpress.com/medias/INDASVVALVEX-8344B001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MXxpbWFnZS9qcGVnfGFEZG1MMmcxWVM4eE1EYzJPVEl4T0RRek56RTFNQzlKVGtSQlUxWldRVXhXUlZoZk9ETTBORUl3TURGZlFsSlRYek13TUhnek1EQXVhbkJufGY0ODM1Njk4MzBiZDFmYjI4MTQwZjBmZjkyZjBkZGY3ZmYxOTcxNWI1Yzc5ZmIxNzUyYmEzMmU1NWFmNTBiOGU
https://www.bdiexpress.com/medias/INDASVVALVEX-8344B001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MXxpbWFnZS9qcGVnfGFEZG1MMmcxWVM4eE1EYzJPVEl4T0RRek56RTFNQzlKVGtSQlUxWldRVXhXUlZoZk9ETTBORUl3TURGZlFsSlRYek13TUhnek1EQXVhbkJufGY0ODM1Njk4MzBiZDFmYjI4MTQwZjBmZjkyZjBkZGY3ZmYxOTcxNWI1Yzc5ZmIxNzUyYmEzMmU1NWFmNTBiOGU
ASCO VALVE
ASCO VALVE
HC8344B000DC250/DC
ASCO VALVE ASCO VALVE
Description
HC8344B000DC250/DC SOLENOID VALVE
Valve; Solenoid; 1/4" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 250 VDC; Solenoid - Air Pilot/Air Pilot Return; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
HC8344B000DC250/DCD
BDI #
20705646
Details
6814.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8344B000DC250-DC/p/20705646
Your Price
$ 6,814.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
250 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
Air - Gas - Water 10 To 250 PSI | Light Oil 25 To 250 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
Air - Gas - Water - Light Oil Fluid | 18" Lead | Class H | Battery Charging Coil | Sealing Disc NBR - Urethane
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
4.25
Long Description
Valve; Solenoid; 1/4" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 250 VDC; Solenoid - Air Pilot/Air Pilot Return; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

