https://www.bdiexpress.com/medias/INDASVVALVEX-8344G044-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzd8aW1hZ2UvanBlZ3xhRGd4TDJnell5OHhNRGM1TnpjeE9EQXhNVGt6TkM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd05EUmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58YjIwYjgzNzNhNjg5M2I1ZTk0MTQwZGY1ZGJiYWM0ZTQ3YjY2YzczZjBkNWQ4MGUyOTExN2M1ZTkyYjQ5NzRjOQ
https://www.bdiexpress.com/medias/INDASVVALVEX-8344G044-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Nzd8aW1hZ2UvanBlZ3xhRGd4TDJnell5OHhNRGM1TnpjeE9EQXhNVGt6TkM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd05EUmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58YjIwYjgzNzNhNjg5M2I1ZTk0MTQwZGY1ZGJiYWM0ZTQ3YjY2YzczZjBkNWQ4MGUyOTExN2M1ZTkyYjQ5NzRjOQ
ASCO VALVE
ASCO VALVE
HC8344G044MODC125/DC
ASCO VALVE ASCO VALVE
Description
HC8344G044MODC125/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY BRASS 20.6W
Valve; Solenoid; 1/4" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid - Air Pilot/Solenoid - Air Pilot Return; Air - Inert Gas - Water 125 PSI/Light Oil 100 PSI; 0 To 120 Deg F; Buna-N Seal; Brass
Part #
HC8344G044MODC125/DCD
BDI #
20705656
Details
2790.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HC8344G044MODC125-DC/p/20705656
Your Price
$ 2,790.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 125 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Inert Gas - Water 10 To 125 PSI | Light Oil 25 To 100 PSI
Operating Temperature Range
0 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | Class H Battery Charging Coil
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; Solenoid; 1/4" FNPT Port; 4 Port - 4 Way; 2 Position; Hydraulic - Pneumatic; 125 VDC; Solenoid - Air Pilot/Solenoid - Air Pilot Return; Air - Inert Gas - Water 125 PSI/Light Oil 100 PSI; 0 To 120 Deg F; Buna-N Seal; Brass
Overall Height
5.253 Inch | 133.426 Millimeter
Overall Length
4.81 Inch | 122.174 Millimeter
Overall Width
3.865 Inch | 98.171 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

