Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HC8551G401MSDC125/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8551G401-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0NnxpbWFnZS9qcGVnfGFEVTBMMmhrTkM4eE1EYzJPRFEwT0RJMU9EQTNPQzlKVGtSQlUxWldRVXhXUlZoZk9EVTFNVWMwTURGZk16QXdlRE13TUM1cWNHY3w4NzRjMWJjNjI4Yzk0MzdlZTFkOTNmYzA0NzE4ZTg2ZTY5NmZmNzAzZWQ0ODcwZmZjNGU5MzNjNGY5N2ZmMDA3
20705678 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

HC8551G401MSDC125/DC

Description

HC8551G401MSDC125/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 24.6W

Valve; Solenoid; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 125 VDC; Solenoid - Air Pilot - Manual/Spring Return; 120 PSI; 32 To 120 Deg F; Buna-N Seal; Aluminum

Part #

HC8551G401MSDC125/DCD

BDI #
20705678

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

650.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 650.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
125 VDC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
30 To 120 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class H | Battery Charging Coil | Screw Type Manual Operator | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; Solenoid; Inlet 1/4" FNPT - Exhaust 1/8" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 125 VDC; Solenoid - Air Pilot - Manual/Spring Return; 120 PSI; 32 To 120 Deg F; Buna-N Seal; Aluminum
Overall Height
4.38 Inch | 111.252 Millimeter
Overall Length
6.173 Inch | 156.794 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh