https://www.bdiexpress.com/medias/INDASVVALVEX-8344G044-JKF-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NDB8aW1hZ2UvanBlZ3xhRGRrTDJoaU15OHhNRGM1TnpZNU1qWTRNakkzTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd05EUmZTa3RHWDAxUFgwSlNVMTh6TURCNE16QXdMbXB3Wnd8MjI4NGQ3ZWQ0ZmJkMDg1ODQ5MWM1N2Y5NGIwMjMzNjNkZjQ3NWU2NDFlMWE2YjQ0NTY4ODliNzFiZTdjNzM2MA
https://www.bdiexpress.com/medias/INDASVVALVEX-8344G044-JKF-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NDB8aW1hZ2UvanBlZ3xhRGRrTDJoaU15OHhNRGM1TnpZNU1qWTRNakkzTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd05EUmZTa3RHWDAxUFgwSlNVMTh6TURCNE16QXdMbXB3Wnd8MjI4NGQ3ZWQ0ZmJkMDg1ODQ5MWM1N2Y5NGIwMjMzNjNkZjQ3NWU2NDFlMWE2YjQ0NTY4ODliNzFiZTdjNzM2MA
ASCO VALVE
ASCO VALVE
JKC8344G054MODC125/DC
ASCO VALVE ASCO VALVE
Description
JKC8344G054MODC125/DC SOLENOID VALVE ; 3/4"X3/4" 4 BRASS 20.6/HW
Poppet Valve; 3/4" FNPT Port; 4 Port | 4 Way; 2 Position; 125 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; Air - Inert Gas - Water 125 PSI | Light Oil 100 PSI; 0 To 120 Deg F; Buna-N Seal; Brass
Part #
JKC8344G054MODC125/DC
BDI #
20707290
Details
6669.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKC8344G054MODC125-DC/p/20707290
Your Price
$ 6,669.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
125 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 125 PSI | Light Oil 100 PSI
Operating Pressure Range
Air - Inert Gas - Water 10 To 125 PSI | Light Oil 25 To 100 PSI
Operating Temperature Range
0 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.2 - 5.6 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | Junction Box | Class H Battery Charging Circuit | Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Poppet Valve; 3/4" FNPT Port; 4 Port | 4 Way; 2 Position; 125 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; Air - Inert Gas - Water 125 PSI | Light Oil 100 PSI; 0 To 120 Deg F; Buna-N Seal; Brass
Overall Width
4.56 Inch | 115.824 Millimeter
Overall Length
8.25 Inch | 209.55 Millimeter
Overall Height
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

