https://www.bdiexpress.com/medias/INDASVVALVEX-8316G064-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mjl8aW1hZ2UvanBlZ3xhRFF4TDJoak55OHhNRGM1TnpZNU56Y3lPRFUwTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14Tmtjd05qUmZTa3RHWDBKU1UxOHpNREI0TXpBd0xtcHdad3w4YWMzMmU1YjJhMGZhZGUwNDNlODc5YTI5ZTZjNzQ2OWU1ZWExYjAyNDFkODQ4MzIwNTdjYTFmNWE3YmMwODNj
https://www.bdiexpress.com/medias/INDASVVALVEX-8316G064-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4Mjl8aW1hZ2UvanBlZ3xhRFF4TDJoak55OHhNRGM1TnpZNU56Y3lPRFUwTWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14Tmtjd05qUmZTa3RHWDBKU1UxOHpNREI0TXpBd0xtcHdad3w4YWMzMmU1YjJhMGZhZGUwNDNlODc5YTI5ZTZjNzQ2OWU1ZWExYjAyNDFkODQ4MzIwNTdjYTFmNWE3YmMwODNj
ASCO VALVE
ASCO VALVE
JKH8316G064EDC120/DC
ASCO VALVE ASCO VALVE
Description
JKH8316G064EDC120/DC PILOT VALVE
Diaphragm Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 120 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; EPDM Seal; Brass
Part #
JKH8316G064EDC120/DC
BDI #
20708006
Details
1213.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKH8316G064EDC120-DC/p/20708006
Your Price
$ 1,213.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
10 To 125 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
3.2 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Class H - High Temperature - Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
3.9
Long Description
Diaphragm Valve; 1/2" FNPT Port; 3 Port | 3 Way; 2 Position; 120 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 120 Deg F; EPDM Seal; Brass
Overall Length
5.4 Inch | 137.16 Millimeter
Overall Height
5.14 Inch | 130.556 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

