https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzB8aW1hZ2UvanBlZ3xhR0kzTDJneFl5OHhNRFl3TlRVek1UUTVOalEzT0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZTa3RHWDBKU1UxOHpNREI0TXpBd0xtcHdad3w0MDVhMmEwMTU4MjljY2IwYjMwMGFlNThhMmM5ODMxZTg5ZmRiMWExYTRlNDg4MDVkZjdlYTFlYjkwY2JiODZj
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-JKF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMzB8aW1hZ2UvanBlZ3xhR0kzTDJneFl5OHhNRFl3TlRVek1UUTVOalEzT0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZTa3RHWDBKU1UxOHpNREI0TXpBd0xtcHdad3w0MDVhMmEwMTU4MjljY2IwYjMwMGFlNThhMmM5ODMxZTg5ZmRiMWExYTRlNDg4MDVkZjdlYTFlYjkwY2JiODZj
ASCO VALVE
ASCO VALVE
JKH8320G174DC48/DC
ASCO VALVE ASCO VALVE
Description
JKH8320G174DC48/DC SOLENOID VALVE ; 1/4"X3/32" 3U BRASS 11.6/HW
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 48 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 60 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
JKH8320G174DC48/DC
BDI #
20708020
Details
871.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/JKH8320G174DC48-DC/p/20708020
Your Price
$ 871.38 / each
$ 872.00 / each BDIExpress
$ 872.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
60 PSI
Operating Pressure Range
0 To 60 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 40 Deg C | Junction Box | Class H - High Temperature - Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.5
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 48 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 60 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Height
3.748 Inch | 95.199 Millimeter
Overall Length
4.45 Inch | 113.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

