Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K214SS-012-A https://www.bdiexpress.com/medias/INDAROVALVEX-K213SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0NHxpbWFnZS9qcGVnfGFESmxMMmd4T1M4eE1Ea3pPVFF5TXpneE56YzFPQzlKVGtSQlVrOVdRVXhXUlZoZlN6SXhNMU5UWHpNd01IZ3pNREF1YW5CbnxkZDQ1OWRhZDk2ZGEyNjM0MmJiNGFmYjk4MTNhNTQ0NGRlMTExOTRmNzY3ZDM0ZTEyMzQ3ODIyNGZjNzMwOTA5
18487753 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

K214SS-012-A

Description

K214SS-012-A PNEUMATIC VALVE ; 99704215

Solenoid Valve; 1/2" FNPT; 5 Port - 4 Way; 2 Position; Solenoid/Spring Return; 12 VAC; Pneumatic; 150 PSI; -10 To 180 Deg F; Buna-N; Aluminum

Part #

99704215

BDI #
18487753

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

784.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 784.86 / each
$ 785.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.997
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
50 To 150 PSI
Operating Temperature Range
-10 To 180 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
K Series
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 1/2" FNPT; 5 Port - 4 Way; 2 Position; Solenoid/Spring Return; 12 VAC; Pneumatic; 150 PSI; -10 To 180 Deg F; Buna-N; Aluminum
Overall Length
7.374 Inch | 187.3 Millimeter
Overall Height
2.563 Inch | 65.1 Millimeter
Overall Width
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh