Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVA50-06-F https://www.bdiexpress.com/medias/MFRSMCVALVEX-25594699-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzNnxpbWFnZS9qcGVnfGFEWXlMMmd3Tmk4eE1EZzJNVEV6T1RRMk1ERXlOaTlOUmxKVFRVTldRVXhXUlZoZk1qVTFPVFEyT1RsZk16QXdlRE13TUM1cWNHY3wzM2I4OTFiNjNjZTBlMmUyMzU5YzIxMjIzYjRmNzk0MWY3ZGQ5YjQ1NGU5MmZiZGUwZjAyOTA1NTQzNjM5YjFi
25594699 Hydraulic and Pneumatic Valves 

SMC SMC

LVA50-06-F

Description

LVA50-06-F, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)

Diaphragm Valve; 3/4" RC; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Spring Return; 58 PSI; 32 To 212 Deg F; Plastic

Part #

LVA50-06-F

BDI #
25594699

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

657.0164 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 657.02 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.78
Product Group - BDI
F02234
Valve Type
Diaphragm
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
58 PSI
Operating Pressure Range
0 To 58 PSI
Operating Temperature Range
32 To 212 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
6 Cv Factor | 20MM Orifice Size | Chemical Fluid | PTFE Diaphragm | 1/8" RC Pilot Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.71961
Long Description
Diaphragm Valve; 3/4" RC; 2 Port - 2 Way; 2 Position; Hydraulic; Air Pilot/Spring Return; 58 PSI; 32 To 212 Deg F; Plastic
Overall Width
3.307 Inch | 84 Millimeter
Overall Height
5.079 Inch | 129 Millimeter
Overall Length
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh