Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LVM07R6Y1-6A https://www.bdiexpress.com/medias/INDSMCVALVEX-LVM07R-Y1-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk4NXxpbWFnZS9qcGVnfGFESm1MMmd3WVM4eE1EZzJNVEU1TnpJek1ERXhNQzlKVGtSVFRVTldRVXhXUlZoZlRGWk5NRGRTWDFreFh6TXdNSGd6TURBdWFuQm58Mzg5YjBmZTAwMjM0MzI1ZWE3YzgyYjEyODQ0YjA5MDVlZTczNzQ0YzE4YmVhYWI3N2EwNWUzMDFkYjFhYTZjZQ
25533822 Hydraulic and Pneumatic Valves 

SMC SMC

LVM07R6Y1-6A

Description

LVM07R6Y1-6A CHEMICAL VALVE (SMARTCATALOG)

Diaphragm Valve; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 15 PSI; 32 To 122 Deg F; Plastic

Part #

LVM07R6Y1-6A

BDI #
25533822

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

96.97 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 96.97 / each BDIExpress
QTY

Inventory

Total: 70

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.01
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
Not Available
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
-10.88 To 15 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.005 Cv Factor Water | For Chemical | Base Mounted | Without Sub Plate | PEEK Plate - EPDM Diaphragm | 150MM Lead Wire | Power Saving Circuit
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.01543
Long Description
Diaphragm Valve; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 12 VDC; Solenoid/Spring Return; 15 PSI; 32 To 122 Deg F; Plastic
Overall Length
0.709 Inch | 18 Millimeter
Overall Width
0.276 Inch | 7 Millimeter
Overall Height
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh