Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MAV-2 https://www.bdiexpress.com/medias/INDCLPVALVEXX-MAV-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNTB8aW1hZ2UvanBlZ3xhRFkyTDJoak5pODVOek00TmpNek5qQTVNalEyTG1wd1p3fDhjNzY5YmJlYmNlMDFlM2Q1NTc1ZjMxMWM0YjUwMDlkMzIxZTdmMzhlM2M3YzM0ZDE0Yjc2Y2U3NzU3NDcwMDQ
20098760 Hydraulic and Pneumatic Valves 

CLIPPARD INSTRUMENT CLIPPARD INSTRUMENT

MAV-2

Description

MAV-2 STEM VALVE ; 2-WAY NORMALLY-CLOSED 10-32

Poppet Valve; 10 MM-32 UNF Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Stem | Spring Return; 300 PSI; 32 To 230 Deg F; NBR Seal; Brass

Part #

MAV-2

BDI #
20098760

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CLIPPARD INSTRUMENT LABORATORY
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
10 MM-32 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Stem | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
32 To 230 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://clippard.com
Weight / LBS
0.09
Long Description
Poppet Valve; 10 MM-32 UNF Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Stem | Spring Return; 300 PSI; 32 To 230 Deg F; NBR Seal; Brass
Overall Height
0.625 Inch | 15.875 Millimeter
Overall Width
0.625 Inch | 15.875 Millimeter
Overall Length
1.437 Inch | 36.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh