CLIPPARD INSTRUMENT
CLIPPARD INSTRUMENT
MJTV-3
CLIPPARD INSTRUMENT CLIPPARD INSTRUMENT
Description
MJTV-3 TOGGLE VALVE ; 3 WAY 1/8IN NPT
Poppet Valve; 1/8" NPT Port; 3 Port | 3 Way; 2 Position; Hydraulic | Pneumatic; Toggle Lever | Spring Return; 300 PSI; 32 To 230 Deg F; Buna-N Seal; Brass
Part #
MJTV-3
BDI #
21483014

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MJTV-3/p/21483014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.113
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
1/8" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Toggle Lever | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
32 To 230 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://clippard.com
Weight / LBS
0.3
Long Description
Poppet Valve; 1/8" NPT Port; 3 Port | 3 Way; 2 Position; Hydraulic | Pneumatic; Toggle Lever | Spring Return; 300 PSI; 32 To 230 Deg F; Buna-N Seal; Brass
Overall Width
0.625 Inch | 15.875 Millimeter
Overall Height
0.875 Inch | 22.23 Millimeter
Overall Length
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh