https://www.bdiexpress.com/medias/INDCLPVALVEXX-MJV-3-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjZ8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TODVPREV3TURReU1qSTBOamN3TDBsT1JFTk1VRlpCVEZaRldGaGZUVXBXWHpOZlRsQmZNekF3ZURNd01DNXFjR2N8MTUwOWUwMDFmYWQ3NmExZmNhNTk2NjBjZTNmYmFiNDIxMDY4MGJmMjVlMTZlZWZjYTYwYWZhNTE1ZGVlYWQyZA
https://www.bdiexpress.com/medias/INDCLPVALVEXX-MJV-3-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjZ8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TODVPREV3TURReU1qSTBOamN3TDBsT1JFTk1VRlpCVEZaRldGaGZUVXBXWHpOZlRsQmZNekF3ZURNd01DNXFjR2N8MTUwOWUwMDFmYWQ3NmExZmNhNTk2NjBjZTNmYmFiNDIxMDY4MGJmMjVlMTZlZWZjYTYwYWZhNTE1ZGVlYWQyZA
CLIPPARD INSTRUMENT
CLIPPARD INSTRUMENT
MJV-3-NP
CLIPPARD INSTRUMENT CLIPPARD INSTRUMENT
Description
MJV-3-NP STEAM VALVE J SERIES ; 3 WAY 1/8IN NPT
Spool Valve; 1/8" NPT Port; 3 Port | 3 Way; 2 Position; Hydraulic | Pneumatic; Stem | Spring Return; 300 PSI; NBR Seal; Brass
Part #
MJV-3-NP
BDI #
21483016
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MJV-3-NP/p/21483016
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/8" NPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Stem | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://clippard.com
Long Description
Spool Valve; 1/8" NPT Port; 3 Port | 3 Way; 2 Position; Hydraulic | Pneumatic; Stem | Spring Return; 300 PSI; NBR Seal; Brass
Overall Width
0.625 Inch | 15.875 Millimeter
Overall Length
1.843 Inch | 46.812 Millimeter
Overall Height
0.875 Inch | 22.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


