ASCO VALVE
ASCO VALVE
NF8320A202AC230/50
ASCO VALVE ASCO VALVE
Description
NF8320A202AC230/50 SOLENOID VALVE ; 1/4"X3/32" 3NC SS 10.5/FW
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Part #
NF8320A202AC230/50
BDI #
20710016

Details
1549.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NF8320A202AC230-50/p/20710016
Your Price
$ 1,549.12 / each
$ 1,550.00 / each BDIExpress
$ 1,550.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
230/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Flameproof | Aluminum Enclosure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Hydraulic | Pneumatic; Solenoid; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh