Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

OPSF8262H208AC24/60 https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-OFSF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTExMDd8aW1hZ2UvanBlZ3xhRGN3TDJneE1DOHhNRGd3TWpJd05UYzFNek0zTkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZUMFpUUmw5Q1VsTmZNekF3ZURNd01DNXFjR2N8OTRhN2FkYzliMTgzMDgyNTE3MjE3YTE1MjQzZDU1NGJiZjdjZDA0MTNlYTA1Mzg3N2FkOGYwOWQzY2Y5ZjZkNQ
20710560 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

OPSF8262H208AC24/60

Description

OPSF8262H208AC24/60 SOLENOID VALVE ; 1/4"X7/32" 2NC BRASS 10.1/FW

Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 100 PSI; -13 To 180 Deg F; Buna-N Seal; Brass

Part #

OPSF8262H208AC24/60

BDI #
20710560

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

176.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 176.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.73 Cv Factor | 7/32" Orifice Size | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Panel Mount | Class F | High Temperature | Spade Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 100 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.152 Inch | 80.051 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Overall Length
2.68 Inch | 68.072 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh