

ARGO-HYTOS
ARGO-HYTOS
PRM6-103Y11/60-24EL7-A
ARGO-HYTOS ARGO-HYTOS
Description
PRM6-103Y11/60-24EL7-A VALVE ; CONTROL
Spool Valve; Solenoid; 11.2MM; 4 Port-4 Way; 3 Position; Hydraulic; Adjustable Solenoid - Spring/Adjustable Solenoid - Spring Return; 24 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Part #
44287700
BDI #
27572054

Details
1733.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/PRM6-103Y11-60-24EL7-A/p/27572054
Your Price
$ 1,733.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
5.71
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
11.2MM
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Adjustable Solenoid - Spring | Adjustable Solenoid - Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
5080 PSI
Operating Pressure Range
0 To 5080 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Metric
Other Features
15.85 GPM Flow Capacity | Electronic Control Unit with Analogue Input Command Signal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
11.68
Long Description
Spool Valve; Solenoid; 11.2MM; 4 Port-4 Way; 3 Position; Hydraulic; Adjustable Solenoid - Spring/Adjustable Solenoid - Spring Return; 24 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Length
12.598 Inch | 320 Millimeter
Overall Height
4.567 Inch | 116 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh