Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPE4-102R21/01200E1 https://www.bdiexpress.com/medias/INDARGHYVALVE-RPE4-102-E1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE5OHxpbWFnZS9qcGVnfGFESTVMMmhoT0M4eE1Ea3pNamt6T0RNME1qUXpNQzlKVGtSQlVrZElXVlpCVEZaRlgxSlFSVFJmTVRBeVgwVXhYek13TUhnek1EQXVhbkJufDQ2N2NkNTFkZDAzMTQwYjMyNjAzNmZhMmM1ZGZiNWRkODhmNDNkODY4NjJhNTJhM2RiMjRkOWU4MDQyZTEwZDc
26249233 Hydraulic and Pneumatic Valves 

ARGO-HYTOS ARGO-HYTOS

RPE4-102R21/01200E1

Description

RPE4-102R21/01200E1 CONTROL VALVE ; 12VDC SOLENOID 21GPM 2POSI 4 WAY

Spool Valve; Solenoid; 11.2MM; 4 Port-4 Way; 2 Position; Hydraulic; Solenoid/Spring Return; 12 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal

Part #

15891300

BDI #
26249233

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

281.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 281.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ARGO-HYTOS
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.38
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
11.2MM
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic
Maximum Pressure
5080 PSI
Operating Pressure Range
0 To 5080 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Metric
Other Features
37 GPM Flow Capacity | With Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
8.62
Long Description
Spool Valve; Solenoid; 11.2MM; 4 Port-4 Way; 2 Position; Hydraulic; Solenoid/Spring Return; 12 VDC; 5080 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Height
3.484 Inch | 88.5 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Overall Length
8.681 Inch | 220.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh