Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SA-G03-C4-C230-E21 https://www.bdiexpress.com/medias/INDNCHXXXXXX-SA-G03-C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODl8aW1hZ2UvanBlZ3xhRGt4TDJnMVppOHhNREkyTURVek56a3dNVEE0Tmk5SlRrUk9RMGhZV0ZoWVdGaGZVMEZmUnpBelgwTmZNekF3ZURNd01DNXFjR2N8ZGVlZjNiNDVjMjk2YmVkNDljOTEyNDQwMGFhOTU4ZjhhNjVmOGJmOGYwNTdjODRlZmJmMTU1MzNkNGQ5ODc5Mw
25927559 Hydraulic and Pneumatic Valves 

NACHI FLUID POWER NACHI FLUID POWER

SA-G03-C4-C230-E21

Description

SA-G03-C4-C230-E21 SOLENOID VALVE ; WET TYPE DOUBLE SOLENOID

Directional Control Solenoid Valve; Wet Type; DIN Connector Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 220 VAC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range

Part #

SA-G03-C4-C230-E21

BDI #
25927559

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

464.73 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 464.73 / each BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.13
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Directional Control Solenoid Valve
Product Specification
Wet Type; DIN Connector Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 220 VAC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
Long Description
Directional Control Solenoid Valve; Wet Type; DIN Connector Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 220 VAC Voltage; Solenoid - Spring/Solenoid - Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range