https://www.bdiexpress.com/medias/INDASVVALVEX-8210G055-SC-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MHxpbWFnZS9qcGVnfGFEUTFMMmhqTkM4eE1EYzJPRE0zTlRRME56VTRNaTlKVGtSQlUxWldRVXhXUlZoZk9ESXhNRWN3TlRWZlUwTmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw2YzhhY2JmMmVjNTgwNGMxOTIxMjI4OGJjMzI2OWEzZDNjOTA3M2U4YzMyODJiY2UyMDdiMDY0ODgzMjAwZWRh
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G055-SC-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE0MHxpbWFnZS9qcGVnfGFEUTFMMmhqTkM4eE1EYzJPRE0zTlRRME56VTRNaTlKVGtSQlUxWldRVXhXUlZoZk9ESXhNRWN3TlRWZlUwTmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw2YzhhY2JmMmVjNTgwNGMxOTIxMjI4OGJjMzI2OWEzZDNjOTA3M2U4YzMyODJiY2UyMDdiMDY0ODgzMjAwZWRh
ASCO VALVE
ASCO VALVE
SC8210G054AC220/50
ASCO VALVE ASCO VALVE
Description
SC8210G054AC220/50 SOLENOID VALVE ; 1"X 1" 2NC BRASS 16.1/FW
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
SC8210G054AC220/50
BDI #
20711838
Details
799.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8210G054AC220-50/p/20711838
Your Price
$ 799.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.2
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
3.25 Inch | 82.55 Millimeter
Overall Height
5.162 Inch | 131.115 Millimeter
Overall Length
4.154 Inch | 105.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

